References
INA:NRB5X27,8-G2/0-10
Rubix:238A1192
Manufacturer :0001551959065
EAN:4047643175234

Product details : INA NRB5X27,8-G2/0-10 NEEDLE ROLLER
Needle roller
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x5x28 mm |
|---|---|
| Logistic Weight | 4 g |
| Outer diameter | 5 mm |
| Length | 27.8 mm |
Show UNSPSC/ECL@SS
£ 208.08 excl. VAT
/ 500 pieces
£ 249.70 incl. VAT
- Usually arrives within 14 working days
