References
INA:NRB3X13,8-G2/0-10
Rubix:238A1103
Manufacturer :0001660909065
EAN:4054363903849

Product details : INA NRB3X13,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x3x14 mm |
|---|---|
| Logistic Weight | 0,77 g |
| Outer diameter | 3 mm |
| Length | 13.8 mm |
Show UNSPSC/ECL@SS
£ 48.60 excl. VAT
/ 500 pieces
£ 58.31 incl. VAT
- Delivery usually within ( 7 ) days
