References
INA:NRA4X19,8-G2/0-10
Rubix:238A3888
Manufacturer :0000441139065
EAN:4054363178100

Product details : INA NRA4X19,8-G2/0-10 NEEDLE ROLLER
Ina nra 4x19,8mm g2 needle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x4x20 mm |
|---|---|
| Logistic Weight | 2 g |
| Outer diameter | 4 mm |
| Length | 19.8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 110.74 excl. VAT
/ 500 pieces
£ 132.88 incl. VAT
- Usually arrives within 14 working days
