Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Needle roller
INA NRB3X258-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB3X258-G2/0-10 NEEDLE ROLLERWITH FLAT END
Needle roller
References
ina:
NRB3X25,8-G2/0-10
rubix:
238A3891
manufacturer :
0007215909065
ean:
4054363960286
Technical specifications
Outer diameter
3
mm
Length
25.8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NRB3X258-G2/0-10 NEEDLE ROLLERWITH FLAT END
Roll
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
3
x
26
mm
Logistic Weight
1,43
g
Outer diameter
3
mm
Length
25.8
mm
Series
NRB
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.13
excl. VAT
/
Each
£
0.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NRB4X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB35X198-G2/0-10/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB25X198-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB5X158-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB25X118-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB5X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB4X178-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA3X98-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB2X68-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB25X78-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA2X98-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB4X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB6X178-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB5X398-G2/0-10 NEEDLE ROLLERWITH FLAT END