• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,354)
  • Mechanical Power Transmission(110,927)
  • Fluid Transmission & Flow Technology(101,375)
  • Tools & Metrology(32,716)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,530)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Electrical components and accessories
  7. CENTAUR PVC BLUE 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M

CENTAUR PVC BLUE 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M

Neutral Sleeving

See technical informationSee documents

References

Centaur Manufacturing:BLUE3/4
Rubix:234A6225
brand logo
brand logo

Technical specifications

Typeneutral sleeving
See all Specifications

Documents

Product details : CENTAUR PVC BLUE 3/4 3MM SLEEVING (L)100 M X (DIA)3 MM 100M


Technical specifications


Attributes
Typeneutral sleeving
Colourblue
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

SMC IZN10-G-X199 INJECTOR FOR IONIZERHAGER CR64AX/3.0 4-PIN PVC PRE-WIRED PLUG-IN CEILING ROSE 6A 3MX0.75MMCENTAUR PVC 25 CRB 3W 25MM THROUGH 2 WAY BOX WHITE (DIA)25 MMWIELAND WE1/U UNIVERSAL END STOP (W)10 MMHAGER WMMBTM BT TELEPHONE MASTER EURO EUROMODULES (H)50 MM X (W)25 MMSMC IZT41-130D38HP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLERGREENBROOK ELECTRICAL T17B-C TIMER PLUG IN ELECTRONIC (H)123 MM X (W)6CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MMMK K56482GRY 13A 2G MASTERSEAL SWITCHECENTAUR PVC SBR/4W 2 GANG 32MM SURFACE BOX (D)32 MMSMC IZTC41-P3CENTAUR PVC CFA 25W 25MM FEMALE ADAPTOR C/W MALE BUSH WHITE (DIA)25 MMWIELAND WKN6SLU EARTH TERMINAL 6MM (L)54 MM X (H)53.5 MM X (W)8 MMSMC IZT43-D16HL-JJ IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLERCENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap