BULLDOG BARW ASPHALT RAKE SQUARE 16 TOOTH WOOD HANDLE


ASPHALT RAKE WOOD HANDLE

References
bulldog tools:BARW
rubix:45003874
brand logo
brand logo
Technical specifications
Number of teeth16
Width470 mm
Length1.219 mm

Product details : BULLDOG BARW ASPHALT RAKE SQUARE 16 TOOTH WOOD HANDLE


The tines on this rake are designed to allow the easy movement of asphalt into it's required position.

Technical specifications


Attributes
Number of teeth16
Width470 mm
Length1.219 mm
Show UNSPSC/ECL@SS
£ 24.72 excl. VAT
/ Each
£ 29.66 incl. VAT
  • Usually arrives within 14 working days