WOLF GARTEN LCM MULTI-CHANGE SMALL SWEEP
Wolf garten lcm multi change 11cm small sweep
See technical informationReferences
Wolf-Garten:LCM
Rubix:219A2039
EAN:4008423881240

Product details : WOLF GARTEN LCM MULTI-CHANGE SMALL SWEEP
For sweeping up debris and loosening soil in confined areas. Strong steel tines
Technical specifications
Attributes
| Length | 350 mm |
|---|---|
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 12.99 excl. VAT
/ Each
£ 15.59 incl. VAT
- Usually arrives within 14 working days
