• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(385)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,481)
See Maintenance & Repairs
  • Electrics and lighting(3,041)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Components
  5. Relays
  6. Overload relay
  7. WYLEX NHXLB40 40A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM

WYLEX NHXLB40 40A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM

NHXL

See technical informationSee documents

References

Wylex:NHXLB40
Rubix:234A9096
brand logo
brand logo

Documents

Product details : WYLEX NHXLB40 40A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM


40A Single Pole B Curve Mcb 6K (H)90 mm x (W)18 mm

Technical specifications


Attributes
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

HAGER ADA182U RCBO SP A C 32A 30MA 10KAHAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-AHAGER NCN350A MCB 10KA TP 50A C CURVEWYLEX NHXS1B32 32A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77BG ELECTRICAL CUCRB10 10A SINGLE POLE CIRCUIT PROTECTION RCBO (H)93 MMHAGER NCN120A 20A MCBHAGER ADA170U RCBO SP A C 20A 30MA 10KAWYLEX NHXLB50 50A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMWYLEX NHXS1B06 6A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77 MHAGER ADA140U 40A SINGLE POLE 10KA 30MA TYPE A RCBOWYLEX NHXLB32 32A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MMHAGER ADA156U RCBO SP A C 6A 30MA 10KAHAGER ADA140G RCBO 1M 1P 6KA B-40A 30MA AHAGER NCN316A MCB 10KA TP 16A C CURVEWYLEX NHXLB16 16A SINGLE POLE B CURVE MCB 6K (H)90 MM X (W)18 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap