Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Components
Relays
Overload relay
HAGER NCN350A MCB 10KA TP 50A C CURVE
HAGER NCN350A MCB 10KA TP 50A C CURVE
MCB
References
hager:
NCN350A
rubix:
234A8491
Technical specifications
Operational tension
400
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HAGER NCN350A MCB 10KA TP 50A C CURVE
MCB 10KA TP 50A C Curve
Technical specifications
Attributes
Operational tension
400
V
Mounting typ
DIN-Rail Mount
Min. temperature
-25
°C
Max. temperature
70
°C
Number of poles
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.90
excl. VAT
/
Each
£
79.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WYLEX NHXS1B40 40A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
HAGER 6AMP MCB HAGER-NCN106A
HAGER ADA320G RCBO 1P 6KA B-20A 30MA TYPE A 1M (H)92 MM X (W)17.7 MM
BG ELECTRICAL CUCRB6A COMPACT RCBO TYPE A B CURVE 6A (H)93 MM X (W)17.
HAGER 6A MCB NCN306A
BG ELECTRICAL CUCRB10A COMPACT RCBO TYPE A B CURVE 10A (H)93 MM X (W)1
HAGER NCN150A MCB 10KA SP 50A C CURVE (W)17.5 MM
SCHNEIDER LRD12 OVERLOAD RELAY 5.5-8A
BG ELECTRICAL CUCRB32A COMPACT RCBO TYPE A B CURVE 32A (H)93 MM X (W)1
WYLEX NHXS1B10 10A 30MA B/RCBO 1MW 1P+SWN (H)90 MM X (W)18 MM X (D)77
BG ELECTRICAL CUCRB10 10A SINGLE POLE CIRCUIT PROTECTION RCBO (H)93 MM
EATON 14479 ZE-24 OVERLOAD RELAY 1.6 - 2.4A (H)106 MM X (W)45 MM X (D)
HAGER ADA166U 16A SINGLE POLE 10KA 30MA TYPE A RCBO
SIEMENS 3RU2136-4FB0 OVERLOAD RELAY 28-40 A
HAGER ADA116U RCBO 1M,1P, 10KA B-16A, 30MA-A