References
Schneider Electric:LRD07
Rubix:153A3403
EAN:3389110346770

Documents
Product details : SCHNEIDER OVERLOAD RELAY 16-25 LRD07
Overload Relay 1,6-2,5 (W)45 mm
Technical specifications
Attributes
| Operational tension | 690 V |
|---|---|
| Mounting typ | under contactor |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Number of poles | 3 |
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
- In stock: Next day delivery