MECALINE 859355 MALE HOSE TAIL 14-G3/8
NICKEL-PLATED BRASS HOSE TAIL - PARALLEL MALE ADAPTERS
See technical informationSee documentsReferences
Mecaline:859355
Rubix:216A2351
EAN:3660338143700

Documents
Product details : MECALINE 859355 MALE HOSE TAIL 14-G3/8
Material: nickel-plated brass. BSP Parallel thread (G). Used to provide free flow of water, compressed air and inert fluids. Temperature -20°C to +80°C. NBR seal
Technical specifications
Attributes
| Connecting diameter | g3/8 '' |
|---|---|
| Interior tube diameter metric | 14 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Usually arrives within 14 working days
