Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Hose barb fittings
Hose barbed fitting with thread
MECALINE 858676 MALE HOSE TAIL 18-R3/4
MECALINE 858676 MALE HOSE TAIL 18-R3/4
NICKEL-PLATED BRASS HOSE TAIL - TAPER MALE ADAPTERS
References
mecaline:
858676
rubix:
216A2428
ean:
3660338137464
Technical specifications
Connecting diameter
R3/4Ā
''
Interior tube diameter metric
18Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858676 MALE HOSE TAIL 18-R3/4
Material: nickel-plated brass. BSP Taper thread (R). Used to provide free flow of water, compressed air and inert fluids.
Technical specifications
Attributes
Connecting diameter
R3/4Ā
''
Interior tube diameter metric
18Ā
mm
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
7.87
excl. VAT
/
Each
Ā£
9.44
incl. VAT
In stock: Next day delivery
Select variants (33)
Add to cart
Check our products from related categories
MECALINE 858674 MALE HOSE TAIL 18-R3/8
MECALINE 869439 FEMALE HOSETAIL 10 - G3/8IN
RECTUS 8 MM HOSE TAIL PLUG 18SFTF08SXN
MECALINE 858666 MALE HOSE TAIL 9-R1/4
LEGRIS 0934 10 21 HOSE BARBED 10MM M 1/2IN BSPT NICKEL PLATED
PARKER PUSHLOCK-FITTINGS 35C82-10-6B
MECALINE MALE HOSETAIL 24 -R 1IN 786167
MECALINE MALE HOSETAIL 7-R1/4IN 734406
MECALINE 859341 MALE HOSE TAIL 8 G1/8
MECALINE MALE HOSETAIL 17-R1/2IN 734419
MECALINE MALE HOSETAIL 13-R3/8IN 734414
LEGRIS HOSE TAIL 0136 08 10
MECALINE 869438 FEMALE HOSETAIL 8 - G1/4IN
MECALINE MALE HOSETAIL 6-R1/8IN 734401
MECALINE MALE HOSETAIL 19-R3/4IN 786165