PORTWEST A645 CUT D13 NITRILE GREEN GLOVES 4X42D GREEN/BLACK XL
Nitrile Foam Glove
See technical informationReferences
Portwest:A645E8RXL
Rubix:2589073
Manufacturer :A645E8RXL
EAN:5036108261529

Product details : PORTWEST A645 CUT D13 NITRILE GREEN GLOVES 4X42D GREEN/BLACK XL
An extremely comfortable cut level D glove to EN388:2016. Nitrile foam dipping for enhanced grip. Bright green liner provides easy identification.
Strengths
•Level D cut resistance
Green - High risk cut protection
Nitrile foam coating for excellent grip in wet and dry conditions
Palm dipped to increase dexterity and ventilation
Protects against cuts and abrasion
Retail bag which aids presentation for retail sales
13 gauge liner for a perfect fit
100% breathable seamless liner
ANSI cut level A4
Green - High risk cut protection
Nitrile foam coating for excellent grip in wet and dry conditions
Palm dipped to increase dexterity and ventilation
Protects against cuts and abrasion
Retail bag which aids presentation for retail sales
13 gauge liner for a perfect fit
100% breathable seamless liner
ANSI cut level A4
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | xl |
| Cutting resistance level | d |
| Main material | hdpe |
| Food contact | yes |
| Coating of the gloves | nitrile |
| Length | 64 mm |
| Material | hdpe;glass fibre |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- In stock: Next day delivery