ANSELL HYFLEX 11-561 CUT NITRILE GLOVES 4X42C 10 XL

HyFlex 11-561

See technical informationSee documents
References
Ansell:11561100
Rubix:232A1140
Manufacturer :11561100
EAN:10076490435384
brand logo
brand logo
brand logo
Technical specifications
Typeglove
Size10
Cutting resistance levelc
See all Specifications
Documents

Product details : ANSELL HYFLEX 11-561 CUT NITRILE GLOVES 4X42C 10 XL


  • HyFlex® 11-561 is the best choice when high cut and dexterity in dry to light oil conditions are needed
  • The thin coating uses FORTIX technology which provides not only extra durability but also a fit that is more comfortable and breathable
  • The reinforced thumb crotch increases protection for a key area of hand contact and extends the lifetime of the glove
  • High cut protection (ISO C/ANSI A3) and tear resistance
The thinnest, lightest ISO cut C/ANSI A3 with more than 2X the durability of the next closest competitor.

Strengths

  • The INTERCEPT™ yarn provides high cut protection while providing dexterity and comfort.
  • The palm coating design improves grip, extends glove life in abrasive conditions and allows the hand to breathe.
  • The glove is silicone free which prevents the transfer of silicone contaminants to metal parts prior to painting.
  • The Oeko-Tex certification guarantees that the glove does not contain any harmful substances such as DMF and other chemicals.
  • Fiber glass free.
* Based on internal lab testing

Applications

Handling metal sheets & panels|Handling parts with sharp, rough edges|Final assembly|Handling materials with sharp or rough edges|Assembly & inspection of components|Applying finish to materials, products
brand logo
brand logo

Technical specifications


Attributes
Typeglove
Size10
Cutting resistance levelc
Main materialelastane
Food contactyes
Usage environmentoily or greasy
Abrasion resistance level4
Coating of the glovesnitrile
Materialbasalt / elastane / hppe / nitrile / nylon / polyester
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
  • In stock: Next day delivery

Size

Select variants (8)