PORTWEST AP18 SG CUT C15 ECO NITRILE GLOVES 4X42C BLUE/BLACK 3XL PK12

PORTWEST AP18 - SG BLUE/BLACK CUT C15 NITRILE GLOVE

See technical informationSee documents
References
Portwest:AP18B8RXXXL
Rubix:248A8188
brand logo
Technical specifications
Typeglove
Size3xl
Cutting resistance levelc
See all Specifications
Documents

Product details : PORTWEST AP18 SG CUT C15 ECO NITRILE GLOVES 4X42C BLUE/BLACK 3XL PK12


PET bottle to glove concept for improved sustainability. The recycled 15 gauge PET yarn has moisture managing properties keeping the hands dry and comfortable. Touchscreen compatible index and thumb finger. A unique knitting structure with a dropped little finger which gives a snug-fitting while improving comfort. A low carbon footprint value compared to the manufacturing of other yarns such as nylon, polyester and cotton. TDM cut resistance level C. Micro-foam Nitrile coating offers 360 degree breathability. Reinforced thumb crotch for extra durability.

Technical specifications


Attributes
Typeglove
Size3xl
Cutting resistance levelc
Main materialelastane
Food contactno
Usage environmentdry
Abrasion resistance level4
Coating of the glovesnitrile
Materialelastane / glass fibre / hppe / nylon / recycled pet polyester
Show UNSPSC/ECL@SS
£ 95.94 excl. VAT
/ Each
£ 115.13 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (7)