POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE M BX100
Nitrile Powder Free Examination Glove
See technical informationSee documentsReferences
Polyco Healthline:GL8972
Rubix:80128167
EAN:05010699834713

Documents
Product details : POLYCO GL897 NITRILE P'FREE EXAMINATION GLOVES BLK SIZE M BX100
Nitrile Powder Free Examination Glove, Black
Strengths
•Strength: Synthetic rubber offers better puncture and abrasion resistance than natural rubber or vinyl
•Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear
•Sensitive skin: No latex proteins - eliminates protein sensitisation
•Powder free: Reduces the risk of product contamination
•Grip: Textured fingertips for improved grip
•Food Contact: Tested in accordance with european standard EN1186 making it suitable for food contact
•Comfort: Soft elastic material feels cooler and is more comfortable and flexible to wear
•Sensitive skin: No latex proteins - eliminates protein sensitisation
•Powder free: Reduces the risk of product contamination
•Grip: Textured fingertips for improved grip
•Food Contact: Tested in accordance with european standard EN1186 making it suitable for food contact
Applications
Automotive;construction & utility;engineering and manufacturing;food manufacturing and preparation;janitorial;medical, vet and dental;hair and beauty
Technical specifications
Attributes
| Size | m |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 dispenser;10 case;65 pallet |
| Thickness | 0.1 mm |
| Material | nitrile |
| Powdered | no |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 5.68 excl. VAT
/ Each
£ 6.82 incl. VAT
- In stock: Next day delivery






