ANSELL TOUCHNTUFF 92-670 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK100
TouchNTuff 92-670
See technical informationSee documentsReferences
Ansell:92-670 9.5-10
Rubix:322273
Manufacturer :92670100
EAN:0076490493318

Documents
Product details : ANSELL TOUCHNTUFF 92-670 DISPOSABLE NITRILE GLOVES XL 9.5-10 PK100
TouchNTuff® 92-670 is a durable and comfortable nitrile glove with increased chemical splash protection. Textured fingers provide a reliable grip, making this glove ideal for laboratory and food processing applications.
Robust protection for food processing and heavy-duty jobs.
Strengths
- Superior chemical splash protection
- Soft, durable nitrile material for added comfort
- Textured fingertips provide secure grip
- Complies with food handling requirements
Applications
Life Sciences|Chemical|Food Processing|Automotive|Machinery and Equipment
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Size | 09,5/10 |
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | case=1000 pcs/10 dispensers/boxes; dispenser/box=100 pcs |
| Thickness | 0.11 mm |
| Material | nitrile |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 16.57 excl. VAT
/ Each
£ 19.88 incl. VAT
- In stock: Next day delivery