ANSELL VERSATOUCH 92-465 DISPOSABLE NITRILE GLOVES L 8.5-9 PK100
VersaTouch 92465
See technical informationReferences
Ansell:92-465 8.5-9 L
Rubix:394A3318
Manufacturer :92465090
EAN:0076490479190

Product details : ANSELL VERSATOUCH 92-465 DISPOSABLE NITRILE GLOVES L 8.5-9 PK100
VeraTouch® 92-465 is a versatile, dark blue nitrile glove with textured fingertips, ideal for a wide range of food handling applications. Packaged in polybags for wet environments and reduced contamination.
Reliable grip for food service jobs.
Strengths
- Polybag packaging is ideal for wet environments and reduced contamination
- Good fingertip flexibility and tear strength
- Compliant with food handling requirements
Applications
Food Processing
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Size | 9 |
| Length | 240 mm |
| Colour | blue |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 100 gloves per polybag; 10 polybags per case; 1000 gloves per master polybag |
| Thickness | 0.1 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 124.31 excl. VAT
/ Each
£ 149.17 incl. VAT
- Usually arrives within 14 working days