AURELIA 9789A BOLD MAX BLACK POWDER FREE NITRILE GLOVES XL BX50
9789A7 BOLD MAX NITRILE GLOVE BLACK MEDIUM PK 50
See technical informationSee documentsReferences
Aurelia Gloves:9789A9
Rubix:239A1014



Documents
Product details : AURELIA 9789A BOLD MAX BLACK POWDER FREE NITRILE GLOVES XL BX50
A Premium black Nitrile glove that offers superb tensile strength with a unique Diamond Texture for unrivalled grip. Nitrile examination gloves offer extra comfort and flexibility.
BS EN ISO 374 - 1,2,4,5 Protective gloves against dangerous chemicals and microorganisms
BS EN 455 1-4 Medical gloves for single use
EN 420:2003 + A1:2009 - Protective gloves. General requirements and test methods.
BS EN 1184:1997 Materials and articles in contact with foodstuffs
Strengths
6mil Powder-Free Nitrile
Diamond Textured for enhanced gripping
Latex Free
Ambidextrous
Applications
Industrial
Engineering
Mechanical
Agriculture
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10x100 |
| Thickness | 0.2 mm |
| Material | nitrile |
| Powdered | no |
| Category | 3 |
Show UNSPSC/ECL@SS
£ 8.97 excl. VAT
/ Each
£ 10.76 incl. VAT
- In stock: Next day delivery
