AURELIA 9389 ROBUST BLUE POWDER FREE NITRILE GLOVES L BX100
Nitrile (Non-Latex) Powder Free Examination Gloves
See technical informationSee documentsReferences
Aurelia Gloves:93898
Rubix:80315956
Manufacturer :93898

Documents
Product details : AURELIA 9389 ROBUST BLUE POWDER FREE NITRILE GLOVES L BX100
Aurelia® Robust™ Blue Nitrile (Non-Latex) Powder Free Examination Gloves are made from 100% Nitrile (Non-Latex), ambidextrous, blue color, fully microtextured and non-sterile. Aurelia gloves conform and are tested to the highest international standards.
Technical specifications
Attributes
| Size | l |
|---|---|
| Length | 240 mm |
| Colour | black |
| Main material | nitrile |
| Food contact | yes |
| Packaging | 10 x 100 (10 boxes of 100 gloves; inner box dims 240 x 125 x 85 mm; outer case dims 430 x 255 x 248 mm) |
| Thickness | 0.12 mm |
| Material | nitrile |
| Powdered | no |
| Category | 1 |
Show UNSPSC/ECL@SS
£ 8.83 excl. VAT
/ Each
£ 10.60 incl. VAT
- In stock: Next day delivery
