TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Synthetic leather glove TEGERA 9100
See technical informationSee documentsReferences
Tegera:9100-9
Rubix:386A2143
EAN:7392626012066


Technical specifications
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
Documents
Product details : TEGERA 9100 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
This synthetic leather glove has a reinforced index finger. The palm material is Microthan® for extra durability and the back material is nylon. It is suitable for fine assembly work in dry and slightly oily environments where a good grip and dexterity is essential.
Suitable for fine assembly work in dry and slightly oily environments.
Strengths
Ergonomically shaped,Reflector,Chrome free,Reinforced index finger,Reinforced seams,Specially designed details,Pre-curved fingers,Specially designed thumb
Applications
Fine assembly,Assembly,Inspection work,Machine operating,Building and construction,Carpentry,Installation work,Transport work,Machine driving,Warehouse work,Airport work,Gardening,Repair work,Paper industry work,Shop work,HVAC installation,Sheet-metal work,Engineering
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Coating of the gloves | without |
| Abrasion resistance level | 1 |
| Main material | nylon |
| Packaging | 6 |
| Material | nylon/polyurethane |
Show UNSPSC/ECL@SS
£ 13.25 excl. VAT
/ Each
£ 15.90 incl. VAT
- Usually arrives within 14 working days