FACOM NK.34A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 34MM
NK.A - 3/4" 6-points metric-size impact sockets
See technical informationReferences
Facom:NK.34A
Rubix:395A8082
EAN:3148516553904



Product details : FACOM NK.34A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 34MM
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 484 g |
|---|---|
| Packaged dimensions (D x W x H) | 60x55x55 mm |
| Package weight | 484 g |
| Square drive adapter | 3/4 '' |
| Diameter | 34 mm |
| Length | 57 mm |
| Square | 34 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 27.10 excl. VAT
/ Each
£ 32.52 incl. VAT
- Delivery usually within ( 14 ) days
