Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 9MM SOCKET D20-9
GEDORE 9MM SOCKET D20-9
Cap 12-side UD-profile D 20
References
gedore:
D 20 9
rubix:
120A5475
manufacturer :
6225830
ean:
4010886622582
Technical specifications
Square drive adapter
1/4Ā
''
Diameter
9Ā
mm
Length
25Ā
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 9MM SOCKET D20-9
Socket 1/4" 9 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - C 6.3, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
Logistic Weight
15Ā
g
Square drive adapter
1/4Ā
''
Diameter
9Ā
mm
Length
25Ā
mm
Finishing
Chromed
Weight
15Ā
g
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
8.31
excl. VAT
/
Each
Ā£
9.97
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NS.26LA
GEDORE 7/16AF1/2DRIMPSOCKT K 19 7/16AF
BAHCO K7801M-32 POWER SOCKET 1/2
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
GEDORE 32 33 33MM HEX SOCKET 3/4 SQUARE DRIVE 6270620
GEDORE 19 L 10 SOCKET 1/2 LONG HEXAGON MM
FACOM SOCKET J.12AVSE
ISS BH1210L 5/8 DEEP BI-HEX 3/4 IN SQUARE DRIVE
ROEBUCK 880173 1/2IN DRIVE SOCKET BI-HEX15MM
STAHLWILLE 01020009 40L HEX SOCKET EXTRA DEEP 9.0MM
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 8MM
FACOM NSD.20B 1/2 INCH DRIVE 20 MM 12 P IMPACT SOCKET
STAHLWILLE 01010013 1/4 INCH DRIVE X 13MM SOCKET HEXAGON
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 24MM
BAHCO 8900SM-38 SOCKET 3/4