Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900SM-36 SOCKET 3/4
BAHCO 8900SM-36 SOCKET 3/4
3/4" Square Drive Sockets with Metric Hex Profile
References
bahco:
8900SM-36
rubix:
80010462
ean:
7314151810849
Technical specifications
Square drive adapter
3/4
''
Diameter
36
mm
Length
63
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900SM-36 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
390
g
Square drive adapter
3/4
''
Diameter
36
mm
Length
63
mm
Finishing
polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.84
excl. VAT
/
Each
£
29.81
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 65MM
STAHLWILLE 03420028 1/2 INCH DRIVE X 7/16 DEEP SOCKET BI-HEX
BAHCO 7400SM-13 SOCKET 3/8
BAHCO 8900DM-30 3/4 SOCKET BIHEX 30MM
GEDORE 1.1/2AF 1DR IMPSOCKT K 21
FACOM K.35B K-B SOCKET BI-HEX 3/4 INCH DRIVE 35MM
GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF
ROEBUCK SOCKET 1/2 HEX 19MM 865338
GEDORE 19 21 SOCKET 1/2 HEXAGON MM
FACOM SOCKET NS.23LA
STAHLWILLE 03030021 1/2 INCH DRIVE X 21MM HEX SOCKET
FACOM K.32B K-B SOCKET BI-HEX 3/4 INCH DRIVE 32MM
STAHLWILLE 01010032 1/4 INCH DRIVE X 3.2MM SOCKET HEXAGON
FACOM SOCKET NKD.16A
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 12MM