References
Facom:NK.42A
Rubix:1240030
EAN:3148516554611




Product details : FACOM SOCKET NK.42A
NK.A - 3/4" 6-points metric-size impact sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 639 g |
|---|---|
| Packaged dimensions (D x W x H) | 65x60x60 mm |
| Package weight | 639 g |
| Square drive adapter | 3/4 '' |
| Diameter | 42 mm |
| Length | 63 mm |
| Square | 42 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 48.91 excl. VAT
/ Each
£ 58.69 incl. VAT
- Delivery usually within ( 14 ) days
