Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880268 1/2IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
ROEBUCK 880268 1/2IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
1/2" hex sockets af
References
roebuck:
880268
rubix:
226A9009
ean:
3660338336928
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 880268 1/2IN DRIVE HEX /6 POINT 11/16IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Diameter (inch)
11/16
''
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.75
excl. VAT
/
Each
£
2.10
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Check our products from related categories
FACOM S.20H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 20MM
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
STAHLWILLE 03410034 1/2 INCH DRIVE X 9/16 SOCKET BI-HEX
KNIPEX 984722 HEXAGON SOCKET WRENCHES 1/2 58MM
FACOM 1/2 S/DRIV AF 12-POINT OGV SKT 11/16 S.11/16
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F
STAHLWILLE 03030028 1/2 INCH DRIVE X 28MM HEX SOCKET
GEDORE E20 1/2DR TORX SKT TX 19 E20
GEDORE K 19 L 24 1/2INCH DEEP IMPACT SOCKET
GEDORE 32 46 46MM HEX SOCKET 3/4SQ.DR
GEDORE 3/8IN TORX SOCKET TX 30 E10
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE A/F K.3/4B
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
"KNIPEX 98473/4"" HEXAGON SOCKET WRENCHES 1/2 55MM"