"KNIPEX 98373/8"" HEXAGON SOCKET WRENCHES 3/8 42MM"
Sockets for ratchet for hexagonal nuts and bolts
See technical informationReferences
Knipex:98 37 3/8"
Rubix:388A4521
EAN:4003773020677

Product details : "KNIPEX 98373/8"" HEXAGON SOCKET WRENCHES 3/8 42MM"
For hex nuts and bolts, metric. Tool steel, completely chromed. Chrome Vanadium steel.
For imperial hexagonal head screws. Basic tool chrome plated. With double-hex. Chrome Vanadium steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x76x31 mm |
|---|---|
| Square drive adapter | 3/8 '' |
| Diameter | 18.7 mm |
| Length | 43 mm |
| Finishing | insulated |
| Weight | 31 g |
Show UNSPSC/ECL@SS
£ 18.18 excl. VAT
/ Each
£ 21.82 incl. VAT
- Delivery usually within ( 14 ) days