FACOM SOCKET NM.46A

NM.A - 1" impact 6-points metric-size sockets

See technical information
References
Facom:NM.46A
Rubix:1240123
EAN:3148516561060
brand logo
Technical specifications
Square drive adapter1 ''
Diameter54 mm
Length74 mm
See all Specifications

Product details : FACOM SOCKET NM.46A


NM.A - 1" impact 6-points metric-size sockets
- For safety, use the impact sockets with the supplied collets and pins.

Technical specifications


Attributes
Logistic Weight1169 g
Packaged dimensions (D x W x H)77x70x70 mm
Package weight1169 g
Square drive adapter1 ''
Diameter54 mm
Length74 mm
Show UNSPSC/ECL@SS
£ 63.09 excl. VAT
/ Each
£ 75.71 incl. VAT
  • Delivery usually within ( 14 ) days