GEDORE 17MMDIMPACTSOCKET3/4 K 32 L 17

Impact wrench socket 3/4" hexagonal long model K 32 L

See technical information

References

Gedore:K 32 L 17
Rubix:114A2765
Manufacturer :6283600
EAN:4010886628362
brand logo

Technical specifications

Square drive adapter3/4 ''
Diameter17 mm
Length90 mm
See all Specifications

Product details : GEDORE 17MMDIMPACTSOCKET3/4 K 32 L 17


Impact socket 3/4", long 17 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish

Technical specifications


Attributes
Logistic Weight727 g
Square drive adapter3/4 ''
Diameter17 mm
Length90 mm
Finishingpolished
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
  • Delivery usually within ( 22 ) days