PARKER 462-16 PRESSURE HOSE


No-Skive Hose

References
parker hannifin:462-16
rubix:395A8532
brand logo
brand logo
Technical specifications
Inner diameter25.4 mm
See all Specifications

Product details : PARKER 462-16 PRESSURE HOSE


Parker Elite No-Skive Compact Hose 462 has been designed for a working pressure up to 42,5 MPa and a temp. range from -40 °C up to +100 °C. The hose range is compatible with No-Skive fittings in steel and stainless steel

Strengths

•Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users
High quality compounds allows thin covers, less weight, long service life
High flexibility for easier installation and increased service life
High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life
Small bend radii and light weight for applications where space and weight are determining factors
High ozone-resistant cover compounds extending weathering and ageing resistance
Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly

Applications

All mobile and industrial medium pressure applications, Construction machines, Agriculture and forestry machines, Materials handling machines, Automotive/machine tool, Injection moulding and pulp and paper machines

Technical specifications


Attributes
Inner diameter25.4 mm
Min. temperature-40 °C
Max. temperature100 °C
Interior diameter (inch)1 ''
Outer diameter35.4 mm
Bend radius250 mm
MaterialSteel (Hose Reinforcement);Synthetic Rubber (Cover)
Show UNSPSC/ECL@SS
£ 36.87 excl. VAT
/ Each
£ 44.24 incl. VAT
  • Usually arrives within 14 working days