EFG5K
Inner diameter | 25 mm |
---|
Logistic Weight | 2243 g |
---|---|
Inner diameter | 25 mm |
Min. temperature | -40 °C |
Max. temperature | 121 °C |
Max. service pressure | 350 bar |
Exterior diameter (inch) | 1,53 '' |
Outer diameter | 38.7 mm |
Material thickness | 6,85 mm |
Bend radius | 150 mm |
Material | CR/NBR/steel wire |
No-burst pressure | 1400 bar |
Usually arrives within 14 working days