EFG4K
Inner diameter | 16 mm |
---|
Logistic Weight | 1159 g |
---|---|
Inner diameter | 16 mm |
Min. temperature | -40 °C |
Max. temperature | 121 °C |
Max. service pressure | 280 bar |
Exterior diameter (inch) | 1,09 '' |
Outer diameter | 27.6 mm |
Material thickness | 5,8 mm |
Bend radius | 100 mm |
Material | CR/NBR/steel wire |
No-burst pressure | 1120 bar |
Usually arrives within 14 working days