LEGRIS 1025V16 00 10 PVC BRAIDED HOSE 16MM X 10MM I/D


PVC Braided Hose

References
parker legris:1025V16 00 10
rubix:395A8504
ean:0820099172330
V025 - BRAIDED PVC HOSE, 25 M
brand logo
Technical specifications
Inner diameter10 mm
See all Specifications

Product details : LEGRIS 1025V16 00 10 PVC BRAIDED HOSE 16MM X 10MM I/D


Parker Legris offers two grades of PVC hose with textile braid which cover a wide range of industrial applications for the transportation of various fluids.

Features/Benefits:

- Food-Grade PVC

• Monograde tubing reinforced with a braided polyester ply
• Flexible: space saving during installation
• Translucent for visual identification:
of the fluid
of inner cleanliness
of fluid flow
• Food-grade, without phthalates
• Silicone-free

- Industrial PVC

• Tubing with a braided polyester ply between 2 grades of PVC
• Resistant to abrasion, impact and crushing
• Increased durability
• Lightweight and easy-to-use
• Silicone-free

Markets:

• Factory Automation
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Semiconductors
• Wearing Apparel
• Packaging
• Food and Beverage

Applications:

• Compressed Air Conveying
• Areas Subjected to Intensive Cleaning

Technologies:

• PVC Braided Hose
•Fluid and Gas Handling
• Pneumatics
• Process Control
• Industrial Hose

Technical Characteristics:

• Fluids:
Food-Grade PVC: Compressed air,Water, Food & Beverages
Industrial PVC: Compressed air
• Materials:
Food-Grade PVC: Translucent food-grade PVC, phthalate-free with polyester braid
Industrial PVC: Industrial blue PVC, multi-layer, with polyester braid
• Pressure:
Food-Grade PVC: 0 to 15 bar
Industrial PVC: 0 to 15 bar
• Temperature:
Food-Grade PVC: -20°C to +70°C
Industrial PVC: -25°C to +60°C

Regulations:

Food-Grade PVC
• FDA
• REACH
• RG: 1935/2004
•RoHS
• 2007/10/EC (phthalates)
Industrial PVC
• PED
• REACH
•RoHS, 2011/65/EC

Product Types:

• Food-Grade Braided PVC Hose
• Industrial-Grade Braided PVC Hose
Application: In-Plant Automotive, Industrial Assembly, Machine Tools, Pneumatics, Workshops
Brand: Legris
Compatible Fitting: Barbed Fittings (Stainless Steel), Compression
Cover Color: Natural
Cover Material: PVC
Division: Low Pressure Connectors Europe Division
Hose Inner Tube Material: PVC
Hose Inside Diameter: 0.4 INCH
Hose Outside Diameter: 0.64 INCH
Hose Reinforcement Material: Braid of Textile
Industry: Industrial Manufacturing Equipment
Inside Diameter: 0.4, 10
Length Per Package: 25
Length Per Package: 25 M
Materials Of Construction: PVC with Textile Braid
Materials Of Construction: PVC with textile braid
Maximum Operating Pressure: 1.5, 15, 217
Maximum Operating Temperature: 70, 158
Media: Air (Pneumatics), Food & Beverage, Water
Minimum Bend Radius: 1, 25
Minimum Operating Temperature: -20, -4
Outside Diameter: 0.640, 16
Package Type: Reel
Product Style: Straight Hose
Product Type: Pneumatic Hose, Food Grade Hose
Specifications Met: DI 2007/10/EC, FDA (phtalates), REACH, RG:1935/2004, RoHS
Technology: Fluid & Gas Handling, Pneumatics, Process Control
Weight: 8.37, 3.8, 0.152, 0.099
Weight (per Unit Of Measure): 0.152, 0.099

Technical specifications


Attributes
Logistic Weight3800 g
Inner diameter10 mm
Min. temperature0 °C
Max. temperature70 °C
Bend radius25 mm
Show UNSPSC/ECL@SS
£ 50.70 excl. VAT
/ Each
£ 60.84 incl. VAT
  • Usually arrives within 14 working days