Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Deburring
(82)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Deburring
Deburring
Deburring blade
LINEAR TOOLS NOGA DEBURRING COUNTERSUNK C30
LINEAR TOOLS NOGA DEBURRING COUNTERSUNK C30
Noga Countersink Blade
References
ltl linear tools:
C30
rubix:
225436
Technical specifications
Type
Countersink Blade
Product details
Technical specifications
Product details : LINEAR TOOLS NOGA DEBURRING COUNTERSUNK C30
Technical specifications
Attributes
Type
Countersink Blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.99
excl. VAT
/
Each
£
35.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NOGA S10 E100 DEBURRING BLADE BS1010 S10
CUTLINE 865097 BLADE FOR DOUBLE DEBURRING BODY HSCO8 PACK OF 4
NOGA DEBURRING BLADE S60 E600
CUTLINE 847222 S10-E100 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
CUTLINE 865101 HSS ROUGHING CUTTER 16.5MM
NOGA DEBURRING BLADE N3
NOGA DEBURRING BLADE N80
ROEBUCK 28-650-SET COUNTERBORE SET M3 - M10
CUTLINE 865105 ADJUSTABLE DOUBLE ENDED SCRAPER FOR 847218
NOGA SCRAPER T80
CUTLINE 865096 BLADE FOR DOUBLE DEBURRING BODY HSS PACK OF 4
CUTLINE 847224 S35-E300 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
LTL NOGA DEBURRING BLADES100 S10S
NOGA TELEBURR LB 1000
NOGA DEBURRING COUNTERSUNK BC1041 104MM