References
Noga:N80
Rubix:225448




Technical specifications
| Model | n80 |
|---|---|
| Use | for corners, use one blade only |
| Type | deburring tool |
Documents
Product details : NOGA DEBURRING BLADE N80
Simultaneously removes burrs from both sides of sheet metal. DB Handle with safety guard to protect your hand. Unique round cutting blades can be rotated and reversed for long life. For corners, use one blade only.
Strengths
Cutters adjustable for any thickness between 1-12mm
Ideal for deburring the edges of blocks of virtually all metals
Each tool is supplied fitted with a strong hand guard and a set of N80 standard blades
Blades can be rotated and turned over to prolong their effective cutting life
Ideal for deburring the edges of blocks of virtually all metals
Each tool is supplied fitted with a strong hand guard and a set of N80 standard blades
Blades can be rotated and turned over to prolong their effective cutting life
Applications
Sheet metal
Indispensable for machinists
Sheet metal workers
Indispensable for machinists
Sheet metal workers
Technical specifications
Attributes
| Model | n80 |
|---|---|
| Use | for corners, use one blade only |
| Type | deburring tool |
| Direction | left/right |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- In stock: Next day delivery