References
Noga:S10 E100
Rubix:225443

Technical specifications
| Model | e100 |
|---|---|
| Use | steel & aluminium |
| Type | s10 (e100) deburring blades |
Documents
Product details : NOGA S10 E100 DEBURRING BLADE BS1010 S10
Heavy Duty Deburring Blade. S series, for NB and LB holders (equivalent to E series blades). NOG-S20 (E200) Heavy duty H.S.S. blade used for brass and cast iron.
Strengths
A swivel blade is a scraper that can rotate and deburr round and irregular surfaces. Blades are removable
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
Applications
Use for steel
Aluminium
Plastic parts
Aluminium
Plastic parts
Technical specifications
Attributes
| Model | e100 |
|---|---|
| Use | steel & aluminium |
| Type | s10 (e100) deburring blades |
| Direction | right |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 1.51 excl. VAT
/ Each
£ 1.81 incl. VAT
- In stock: Next day delivery