Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Deburring
(83)
Chamfering and countersinking
(378)
See Countersinking, chamfering, deburring
< Back
Rubix Categories
Machining, Cutting & Drilling
Countersinking, chamfering, deburring
Deburring
Deburring
Deburring blade
CUTLINE 865096 BLADE FOR DOUBLE DEBURRING BODY HSS PACK OF 4
CUTLINE 865096 BLADE FOR DOUBLE DEBURRING BODY HSS PACK OF 4
Blade for double deburring
References
giss cutline:
865096
rubix:
216A9266
ean:
3660338194955
Technical specifications
Model
865096
Use
Deburring
Body material
HSS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 865096 BLADE FOR DOUBLE DEBURRING BODY HSS PACK OF 4
The pack contains 4 items
Technical specifications
Attributes
Model
865096
Use
Deburring
Body material
HSS
Type
deburring blade
Direction
Other
Material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.45
excl. VAT
/
Each
£
29.34
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
CUTLINE 865105 ADJUSTABLE DOUBLE ENDED SCRAPER FOR 847218
NOGA DEBURRING COUNTERSUNK BC1041 104MM
CUTLINE 847223 S20-E200 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
ROEBUCK TZ31003 TC BURRS 3MM SET OF 10
NOGA S35(E350) DEBURRING BLADE S35 E350
CUTLINE 865103 3.2 X 18MM HSS EXTERNAL COUNTERSINK BIT BODY
NOGA BD 7510 3.2MM SCRAPER BLADE
CUTLINE 847226 N1-B10 HSS LIGHT DUTY BLADE 2.6MM PACK OF 10
LTL NOGA DEBURRING BLADES100 S10S
NOGA DEBURRING BLADE SINGLE N1 B10
NOGA ELO2003 S TYPE BLADE HOLDER
NOGA DEBURRING COUNTERSUNK C20
NOGA SCRAPER T80
NOGA BLADES S202
NOGA CR2000 DEBURRING TOOL CONVEXED CERA-CUT