References
Noga:UH1000
Rubix:225438




Product details : NOGA UH1000 DEBURRING HANDLE UNI
UNI HANDLE UH 1000 - Can hold the total range of NOGA blade holders. Lifetime guarantee.
Strengths
Double end scraper for longer tool life
Can be locked in required position
Can be locked in required position
Technical specifications
Attributes
| Model | uh1000 |
|---|---|
| Use | n-type blades, s-type blades |
| Type | handle |
| Diameter | 26 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 6.51 excl. VAT
/ Each
£ 7.81 incl. VAT
- In stock: Next day delivery