References
Noga:D50
Rubix:225437
Documents
Product details : NOGA DEBURRING BLADE D50
D50 Blade Mini scraper blade. Ideal for tool and die makers. Also available in carbide. D55 Blade Internal scraper blade. Most suitable for cross holes.
Strengths
A scraper blade does not rotate and has a fixed base. They can remove heavier materials and are not removable
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
Applications
Bushing Scraping
Straight Edge
Holes
Straight Edge
Holes
Technical specifications
Attributes
| Type | d50 scraper |
|---|---|
| Direction | left/right |
| Diameter | 3.2 mm |
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
- In stock: Next day delivery

