References
Bahco:NS600-150-25
Rubix:219A5984
EAN:7314150296125

Product details : BAHCO NS600-150-25 NS WEDGE AL-BR 150X25X8
Wedge, for lifting up or separating objects or holding them in place.
Technical specifications
Attributes
| Logistic Weight | 197 g |
|---|---|
| Weight | 120 g |
| Material | aluminium bronze |
| Size | 150 mm |
Show UNSPSC/ECL@SS
£ 28.58 excl. VAT
/ Each
£ 34.30 incl. VAT
- Delivery usually within ( 14 ) days
