References
Bahco:NS600-200-20
Rubix:114A9400
EAN:7314150296163

Product details : BAHCO NS600-200-20 NS WEDGE AL-BR 200X20X30
Wedge, for lifting up or separating objects or holding them in place.
Technical specifications
Attributes
| Logistic Weight | 475 g |
|---|---|
| Weight | 470 g |
| Material | aluminium bronze |
| Size | 200 mm |
Show UNSPSC/ECL@SS
£ 71.44 excl. VAT
/ Each
£ 85.73 incl. VAT
- Delivery usually within ( 14 ) days
