References
IMI Norgren:430281210
Rubix:134A1421
Manufacturer :430281210

Product details : NORGREN 430281210 12MM X 10MM REDUCER
Reduction Connection 12 - 10 Clamping Ring
12Mm X 1Mm Reducer
Technical specifications
Attributes
| Material | brass |
|---|---|
| Connection 1 | 12 mm |
| Connection 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
- Usually arrives within 14 working days
