References
Festo:QSMT-M5-4-100
Rubix:124A8959
Manufacturer :130784
EAN:4052568025052

Technical specifications
| Material | pbt (housing) / pom (disassembly ring) / nbr (pipe seal) / high-alloy stainless steel (pipe clamping element) / nickel-plated brass (threaded element) |
|---|---|
| Connection 1 | male thread m5 |
Documents
Product details : FESTO 130784 PUSH-IN T-FITTING QSMT-M5-4-100
Push-in T-fitting QSMT-M5-4-100 360° orientable, male thread with external Hexagon. Size=Mini, Nominal size=2,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 4,75 g |
|---|---|
| Material | pbt (housing) / pom (disassembly ring) / nbr (pipe seal) / high-alloy stainless steel (pipe clamping element) / nickel-plated brass (threaded element) |
| Connection 1 | male thread m5 |
| Profile | mini |
| Connection 2 | for pipe od 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 268.00 excl. VAT
/ 100 pieces
£ 321.60 incl. VAT
- Delivery usually within ( 2 ) days