SMC KGC10-00 TUBE CAP


KGH One-touch Male Connector

References
smc:KGC10-00
rubix:116A6476
brand logo
brand logo
Technical specifications
MaterialSTAINLESS STEEL
See all Specifications

Product details : SMC KGC10-00 TUBE CAP


This fitting is suitable for use in CRT production, for example, when the use of copper should be avoided. Other applications include rinsing or other environments that may affect normal fittings. KG can be used for negative pressure -100 kPa and pressures up to 1 MPa (~150 psi). This fitting is available in 27 different jacket styles, with connection sizes from M5 to ½ R(PT), and tube sizes from 4 mm outside diameter to 12 mm outside diameter.

Technical specifications


Attributes
Logistic Weight8 g
MaterialSTAINLESS STEEL
Connection 210
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
  • Delivery usually within ( 4 ) days