References
Norgren:C01540828
Rubix:115A3459
Manufacturer :C01540828


Technical specifications
| Material | body: pbt; seals (gaskets, o-rings and u-seal): nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | r1/4 |
Product details : NORGREN C01540828 PFITC 8MM-R1/4 90 SWIV ELBOW
Pneufit-C 90° Swivel elbow adaptor extended Ø8mm x R1/4" C01540828
Technical specifications
Attributes
| Material | body: pbt; seals (gaskets, o-rings and u-seal): nbr (silicone-free); threads: nickel-plated brass; removal ring: pom; locking ring: stainless steel; retaining ring: nickel-plated brass |
|---|---|
| Connection 1 | r1/4 |
| Profile | 90° swivel angle (extended) |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 6.23 excl. VAT
/ Each
£ 7.48 incl. VAT
- Usually arrives within 14 working days