References
IMI Norgren:C00841200
Rubix:118A5321
Manufacturer :C00841200


Technical specifications
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | stem ø 12 mm |
Product details : NORGREN C00841200 PFITC 12MM STEM Y CONECTOR
T-Connection 12 Pneufit C
Pneufit-C Stem Y equal Ø12mm C00841200
Technical specifications
Attributes
| Material | pbt (polybutylene terephthalate) |
|---|---|
| Connection 1 | stem ø 12 mm |
| Profile | y |
| Connection 2 | plug ø 12 mm (tube) |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
- Usually arrives within 14 working days