References
IMI Norgren:C00431000
Rubix:119A1318
Manufacturer :C00431000

Product details : NORGREN C00431000 PFITC 10MM STEM ELBOW CONN
Pneufit-C Stem elbow Ø10mm C00431000
Technical specifications
Attributes
| Material | pbt |
|---|---|
| Connection 1 | smooth end ø10 mm |
| Profile | angle with plain end (pneufit® c) |
| Connection 2 | tube ø10 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
- Usually arrives within 14 working days
