References
Festo:QSM-3-100
Rubix:124A9844
Manufacturer :130757
EAN:4052568024789

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | voor pneumatische slang buitendiameter 3 mm |
Documents
Product details : FESTO 130757 PUSH-IN CONNECTOR QSM-3-100
Push-in connector QSM-3-100 Size=Mini, Nominal size=1,9 mm, Assembly Position=Any, Container size=100, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 1,17 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | voor pneumatische slang buitendiameter 3 mm |
| Profile | mini |
| Connection 2 | voor pneumatische slang buitendiameter 3 mm |
| Max. temperature | 80 °C |
| Tube diameter | 3 mm |
Show UNSPSC/ECL@SS
£ 183.00 excl. VAT
/ 100 pieces
£ 219.60 incl. VAT
- Delivery usually within ( 2 ) days