FESTO 130837 PUSH-IN L-FITTING, LONG QSMLLV-M7-6-I
Push-in L-Fitting
See technical informationSee documentsReferences
Festo:QSMLLV-M7-6-I
Rubix:116A0051
Manufacturer :130837
EAN:4052568025571

Technical specifications
| Material | pbt (body), nickel-plated brass (swivel/screwed end and hollow screw), pom (release ring), nbr (tube seal), high-alloy stainless steel (tube claw/holding segment) |
|---|---|
| Connection 1 | m7 (external thread) |
Documents
Product details : FESTO 130837 PUSH-IN L-FITTING, LONG QSMLLV-M7-6-I
Push-in L-fitting, long QSMLLV-M7-6-I 360° orientable, external thread with internal Hexagon. Size=Mini, Nominal size=1,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistic Weight | 12,62 g |
|---|---|
| Material | pbt (body), nickel-plated brass (swivel/screwed end and hollow screw), pom (release ring), nbr (tube seal), high-alloy stainless steel (tube claw/holding segment) |
| Connection 1 | m7 (external thread) |
| Profile | l-shaped, long |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 50.80 excl. VAT
/ 10 pieces
£ 60.96 incl. VAT
- Delivery usually within ( 2 ) days