References
SMC:KCT08-00
Rubix:124A3439

Technical specifications
| Material | c3604bd (brass) and pbt; seal nbr; valve polyacetal (pom); stop c3604bd/polyacetal |
|---|---|
| Connection 1 | 8 |
Product details : SMC KCT08-00 FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø8
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube OD: Ø8
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x50x15 mm |
|---|---|
| Logistic Weight | 18 g |
| Material | c3604bd (brass) and pbt; seal nbr; valve polyacetal (pom); stop c3604bd/polyacetal |
| Connection 1 | 8 |
| Profile | t push-in connector |
| Connection 2 | 8 |
| Type | t push-in connector with shut-off valve (series kc, kct08-00) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 141.40 excl. VAT
/ 10 pieces
£ 169.68 incl. VAT
- Delivery usually within ( 10 ) days